discount codeFree shipping over 300

Applied at checkout

Import 2 Flute Cobalt Sq Single End Mill 3/8" Dia 3/8" Shank 9/16" Flute 2-5/16" OAL

Import 2 Flute Cobalt Sq Single End Mill 3/8" Dia 3/8" Shank 9/16" Flute 2-5/16" OAL

Item #: WBB558454

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.10

Quantity

Popular item in this category

Customers Also Viewed

Cobalt M-42 TMX 2 Flute Regular Length Square End Cutting End Mill. 2 Flute Square End, Regular Length, TMX End Mill, Cobalt M-42, 3/8" cutting diameter x 3/8" shank diameter x 9/16" length of cut (LOC) x 2-5/16" overall length (OAL).
  • TMX 2 flute end mills are all center cutting and offer more chip clearance making them the perfect end mill for your plunging and slotting applications
  • Cobalt offers increased heat resistance


Product Specifications

  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBERB558454
  • SHANK DIAMETER3/8"
  • OVERALL LENGTH2-5/16"
  • NUMBER OF FLUTES2
  • MATERIALCobalt
  • SHANK DIAMETER INCHES3/8
  • DIAMETER INCHES3/8
  • FLUTE LENGTH - INCH9/16
  • COLOR FINISHBright
  • CUTTING DIAMETER - INCH3/8
  • MILL DIAMETER - FRACTIONAL3/8"
  • MILL DIAMETER - METRIC--
  • SIZE3/8"
  • STYLESingle End Mill
  • OVERALL LENGTH - INCH2-5/16
  • END STYLESquare
  • LENGTH OF CUT - INCH9/16
  • FINISHBright
  • MILL DIAMETER - DECIMAL--
  • FLUTE LENGTH9/16"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import 2 Flute Cobalt Sq Single End Mill 3/8" Dia 3/8" Shank 9/16" Flute 2-5/16" OAL

Import 2 Flute Cobalt Sq Single End Mill 3/8" Dia 3/8" Shank 9/16" Flute 2-5/16" OAL

Item #: WBB558454

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top