Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import 2 Flute HSS Sq Single End Mill 1/4" Dia 3/8" Shank 1/2" Flute 2-5/16" OAL
See all 55 items in product family

Import 2 Flute HSS Sq Single End Mill 1/4" Dia 3/8" Shank 1/2" Flute 2-5/16" OAL

Item #: WBB559802

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.70
Product Information
Customer Review
Product Q&A
High Speed Steel TMX 2 Flute Regular Length Square End Cutting End Mill. 2 Flute Square End, Regular Length, TMX End Mill, HSS, 1/4" cutting diameter x 3/8" shank diameter x 1/2" length of cut (LOC) x 2-5/16" overall length (OAL).
  • TMX 2 flute end mills are all center cutting and offer more chip clearance making them the perfect end mill for your plunging and slotting applications


Product Specifications

    • BRANDGlobal Approved Vendor
    • MANUFACTURERS PART NUMBERB559802
    • SHANK DIAMETER3/8"
    • OVERALL LENGTH2-5/16"
    • NUMBER OF FLUTES2
    • MATERIALHSS
    • SHANK DIAMETER INCHES3/8
    • DIAMETER INCHES1/4
    • FLUTE LENGTH - INCH1/2
    • COLOR FINISHBright
    • CUTTING DIAMETER - INCH1/4
    • MILL DIAMETER - FRACTIONAL1/4"
    • MILL DIAMETER - METRIC--
    • SIZE1/4"
    • STYLESingle End Mill
    • END STYLESquare
    • OVERALL LENGTH - INCH2-5/16
    • LENGTH OF CUT - INCH1/2
    • FINISHBright
    • MILL DIAMETER - DECIMAL--
    • FLUTE LENGTH1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!