Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import 4 Flute Carbide Ball Single End Mill 3.00mm Dia 3mm Shank 12mm Flute 38mm OAL TiAlN
See all 10 items in product family

Import 4 Flute Carbide Ball Single End Mill 3.00mm Dia 3mm Shank 12mm Flute 38mm OAL TiAlN

Item #: WBB658248

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.00
Product Information
Customer Review
Product Q&A
4 Flute Solid Carbide Ball Nose Single End TiAlN coated, Metric TMX End Mill; 3 mm (.1181") cutting diameter x 3 mm shank diameter x 12 mm Length of cut (LOC) x 38 mm overall length (OAL)

Product Specifications

    • BRANDGlobal Approved Vendor
    • MANUFACTURERS PART NUMBER1-183-4003
    • SHANK DIAMETER3mm
    • OVERALL LENGTH38mm
    • NUMBER OF FLUTES4
    • MATERIALSolid Carbide
    • COATINGTiAlN
    • SHANK DIAMETER MM3
    • OVERALL LENGTH - MM38
    • MILL DIAMETER - FRACTIONAL--
    • END STYLEBall
    • SIZE3.00mm
    • STYLESingle End Mill
    • FLUTE LENGTH - MM12
    • MILL DIAMETER - METRIC3.00mm
    • MILL DIAMETER - DECIMAL--
    • FLUTE LENGTH12mm
    • FINISHTiAlN
    • CUTTING DIAMETER - MM3
    • LENGTH OF CUT - MM12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!