Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import 4 Flute Carbide Sq Single End Mill 1/8" Dia 1/8" Shank 1-1/8" Flute 4" OAL
See all 97 items in product family

Import 4 Flute Carbide Sq Single End Mill 1/8" Dia 1/8" Shank 1-1/8" Flute 4" OAL

Item #: WBB658103

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.00
Product Information
Customer Review
Product Q&A
4 Flute Solid Carbide Long Single End, TMX End Mill; 1/8" cutting diameter x 1/8" shank diameter x 1-1/8" length of cut (LOC) x 4" overall length (OAL)

Product Specifications

    • BRANDGlobal Approved Vendor
    • MANUFACTURERS PART NUMBER1-110-40124
    • SHANK DIAMETER1/8"
    • OVERALL LENGTH4"
    • NUMBER OF FLUTES4
    • MATERIALSolid Carbide
    • COATINGUncoated
    • LENGTH TYPELong Length
    • MILL DIAMETER - FRACTIONAL1/8"
    • END STYLESquare
    • SIZE1/8"
    • STYLESingle End Mill
    • SHANK DIAMETER INCHES1/8
    • FLUTE LENGTH - INCH1-1/8
    • MILL DIAMETER - METRIC--
    • MILL DIAMETER - DECIMAL--
    • CUTTING DIAMETER - INCH1/8
    • FLUTE LENGTH1-1/8"
    • FINISHBright
    • OVERALL LENGTH - INCH4
    • LENGTH OF CUT - INCH1-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!