discount codeFree shipping over 300

Applied at checkout

Import 4 Flute HSS Corner Rounding End Mill 5/8" Rad 1" Shank 1-5/8" Cutter 4" OAL

Import 4 Flute HSS Corner Rounding End Mill 5/8" Rad 1" Shank 1-5/8" Cutter 4" OAL

Item #: WBB557001

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $117.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Corner Rounding End Mills. HSS TMX Corner Rounding End Mill, 5/8" Radius x 1" shank diameter x 1-5/8" cutter diameter x 4" overall length (OAL).
  • TMX Corner rounding cutter provide the concave radial form to product a convex radius in your part
  • The form relieved radius feature can be easily reground by facing the cutter


Product Specifications

  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBERB557001
  • SHANK DIAMETER1"
  • OVERALL LENGTH4"
  • NUMBER OF FLUTES4
  • MATERIALHSS
  • SHANK DIAMETER INCHES1
  • DIAMETER INCHES1-5/8
  • MILL DIAMETER - FRACTIONAL1-5/8"
  • MILL DIAMETER - METRIC--
  • SIZE1-5/8"
  • STYLECorner Rounding End Mill
  • OVERALL LENGTH - INCH4
  • CORNER RADIUS5/8"
  • FINISHBright
  • MILL DIAMETER - DECIMAL--
  • CUTTER DIAMETER1-5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import 4 Flute HSS Corner Rounding End Mill 5/8" Rad 1" Shank 1-5/8" Cutter 4" OAL

Import 4 Flute HSS Corner Rounding End Mill 5/8" Rad 1" Shank 1-5/8" Cutter 4" OAL

Item #: WBB557001

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top