discount codeFree shipping over 300

Applied at checkout

Import 4 Flute HSS Sq Single End Mill 3/8" Dia 3/8" Shank 3/4" Flute 2-1/2" OAL

Import 4 Flute HSS Sq Single End Mill 3/8" Dia 3/8" Shank 3/4" Flute 2-1/2" OAL

Item #: WBB780228

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.88

Quantity

Popular item in this category

Customers Also Viewed

Multi-Flute Single End Mills

Applications:
  • Profiling, slotting, production milling and finishing applications
  • Standard flute length for general all purpose milling
Materials:
  • A wide range of ferrous metals, cinluding stainless steels and high temperature alloys

Product Specifications

  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBERB558877
  • SHANK DIAMETER3/8"
  • OVERALL LENGTH2-1/2"
  • NUMBER OF FLUTES4
  • MATERIALHSS
  • TYPECenter Cutting
  • MILL DIAMETER - FRACTIONAL3/8"
  • MILL DIAMETER - METRIC--
  • SIZE3/8"
  • DRILL STYLESingle End Mill
  • STYLESingle End Mill
  • END STYLESquare
  • FINISHBright
  • MILL DIAMETER - DECIMAL--
  • FLUTE LENGTH3/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import 4 Flute HSS Sq Single End Mill 3/8" Dia 3/8" Shank 3/4" Flute 2-1/2" OAL

Import 4 Flute HSS Sq Single End Mill 3/8" Dia 3/8" Shank 3/4" Flute 2-1/2" OAL

Item #: WBB780228

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top