Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import 2 Flute HSS Sq Single End Mill 26.00mm Dia 3/4" Shank 1-5/8" Flute 3-7/8" OAL

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Import 2 Flute HSS Sq Single End Mill 26.00mm Dia 3/4" Shank 1-5/8" Flute 3-7/8" OAL

Item #: WBB780445

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 57.95
Product Information
Customer Review
Product Q&A
Single End Mills

Applications:
  • Profiling, slotting, production milling and finishing applications
  • Standard flute length for general all purpose milling
Materials:
  • A wide range of ferrous metals, including stainless steels and high temperature alloys

Product Specifications

    • BRANDGlobal Approved
    • MANUFACTURERS PART NUMBERB780445
    • SHANK DIAMETER3/4"
    • OVERALL LENGTH3-7/8"
    • NUMBER OF FLUTES2
    • MATERIALHSS
    • MILL DIAMETER - FRACTIONAL--
    • END STYLESquare
    • SIZE26.00mm
    • STYLESingle End Mill
    • MILL DIAMETER - METRIC26.00mm
    • MILL DIAMETER - DECIMAL--
    • FLUTE LENGTH1-5/8"
    • FINISHBright
    • DRILL STYLESingle End Mill
    • TYPERegular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!