Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cobalt Import Corner Rounding End Mill, 8 Piece Set 1/16-1/4 & 5/16-3/8
See all 4 items in product family

Cobalt Import Corner Rounding End Mill, 8 Piece Set 1/16-1/4 & 5/16-3/8

Item #: WBB559296

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 334.95
Product Information
Customer Review
Product Q&A
Cobalt M-42 TMX Corner Rounding End Mills. M42 Cobalt TMX Corner Rounding End Mill, 8 Piece Set 1/16-1/4&5/16-3/8.
  • TMX Corner rounding cutter provide the concave radial form to product a convex radius in your part
  • Cobalt offers increased heat resistance
  • The form relieved radius feature can be easily reground by facing the cutter


Product Specifications

    • BRANDGlobal Approved Vendor
    • MANUFACTURERS PART NUMBERB559296
    • NUMBER OF FLUTES4
    • MATERIALCobalt
    • CORNER RADIUS1/16-3/8
    • DIAMETER INCHES7/16 - 1-1/4
    • STYLEEnd Mill Set
    • SHANK DIAMETER INCHES3/8 & 1/2
    • OVERALL LENGTH - INCH--
    • FINISHBright

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!