Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA 4 Flute HSS Sq Single End Mill 9/16" Dia 1/2" Shank 1-3/8" Flute 3-3/8" OAL
See all 52 items in product family

Made in USA 4 Flute HSS Sq Single End Mill 9/16" Dia 1/2" Shank 1-3/8" Flute 3-3/8" OAL

Item #: WBB780382

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.00
Product Information
Customer Review
Product Q&A
Multi-Flute Single End Mills

Applications:
  • Profiling, slotting, production milling and finishing applications
  • Standard flute length for general all purpose milling
Materials:
  • A wide range of ferrous metals, cinluding stainless steels and high temperature alloys

Product Specifications

    • BRANDMade In USA
    • MANUFACTURERS PART NUMBERB780382
    • SHANK DIAMETER1/2"
    • OVERALL LENGTH3-3/8"
    • NUMBER OF FLUTES4
    • MATERIALHSS
    • MILL DIAMETER - FRACTIONAL9/16"
    • END STYLESquare
    • SIZE9/16"
    • STYLESingle End Mill
    • MILL DIAMETER - METRIC--
    • COUNTRY OF ORIGINMade in USA
    • MILL DIAMETER - DECIMAL--
    • FLUTE LENGTH1-3/8"
    • FINISHBright
    • DRILL STYLESingle End Mill
    • TYPERegular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!