Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA Fine Cobalt Roughing End Mill 1" Dia 1" Shank 4" Flute 6-1/2" OAL
See all 21 items in product family

Made in USA Fine Cobalt Roughing End Mill 1" Dia 1" Shank 4" Flute 6-1/2" OAL

Item #: WBB810810

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 94.95
Product Information
Customer Review
Product Q&A
Roughing End Mills

Roughing end mills are used for rapidly removing large amounts of material. The chip grove design on these end mills allows more cutting fluid to the cutting edges and dissipates heat better.

Product Specifications

    • BRANDMade In USA
    • MANUFACTURERS PART NUMBERB810810
    • SHANK DIAMETER1"
    • OVERALL LENGTH6-1/2"
    • NUMBER OF FLUTES5
    • MATERIALCobalt
    • TYPEFine Tooth, Non Center Cutting
    • MILL DIAMETER - FRACTIONAL1"
    • MILL DIAMETER - METRIC--
    • SIZE1"
    • STYLERoughing End Mill
    • COUNTRY OF ORIGINMade in USA
    • FINISHBright
    • MILL DIAMETER - DECIMAL--
    • FLUTE LENGTH4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed