Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA Carbide Tapered End Mill 1/8" Dia 1" Flute 1/4" Shank 3" OAL 1/2° per Side

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Made in USA Carbide Tapered End Mill 1/8" Dia 1" Flute 1/4" Shank 3" OAL 1/2° per Side

Item #: WBB1375564

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 69.95
Product Information
Customer Review
Product Q&A
Made in USA Carbide Tapered End Mill 1/8" Dia 1" Flute 1/4" Shank 3" OAL 1/2° per Side

Make a precise cut every time with the best end mill for your application. Drill, cut, or finish any workpiece.

Product Specifications

    • BRANDMade in USA
    • SHANK DIAMETER1/4"
    • OVERALL LENGTH3"
    • NUMBER OF FLUTES3
    • MATERIALSolid Carbide
    • COUNTRY OF ORIGINMade in USA
    • FLUTE LENGTH1"
    • MILL DIAMETER - FRACTIONAL1/8"
    • STYLETapered

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!