Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA Right Hand Shell End Mill Finishing 2-5/8" Dia x 1" Hole x 1-5/8" Flute Cobalt
See all 17 items in product family

Made in USA Right Hand Shell End Mill Finishing 2-5/8" Dia x 1" Hole x 1-5/8" Flute Cobalt

Item #: WBB1448964

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 270.95
Product Information
Customer Review
Product Q&A
Made in USA Right Hand Shell End Mill Finishing 2-5/8" Dia x 1" Hole x 1-5/8" Flute Cobalt

These Shell Mills are designed to mill flat surfaces normal to their axis of rotation or a shoulder parallel to the axis.

Product Specifications

    • BRANDMade in USA
    • MATERIALCobalt
    • DIRECTION OF ROTATIONRight Hand
    • HOLE DIAMETER1"
    • MILL DIAMETER - FRACTIONAL2-5/8"
    • SIZE2-5/8"
    • STYLEShell
    • COUNTRY OF ORIGINMade in USA
    • TYPEFinishing
    • FLUTE LENGTH1-5/8"
    • FINISHBright

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!