Roughing End Mills
Brand
Ends
Tooth
Diameter
End Type
Shank Diameter
Length
Material
Price
Most Relevant
Compare
1/2" Dia., 1/2" Shank, 2" LOC, 4" OAL, 4 Flute Cobalt Single End Coarse Roughing End Mill, Uncoated
Model #: WBB2244186
1
1
Ships in 2 Business Days
Length
4 in
Shank Diameter
1/2"
Number of Flutes
4
Length of Cut
2 in