Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2" Dia., 3/8" Shank, 2" OAL, 60°, 6 Flute Single End Countersink, Cobalt, TiN

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

1/2" Dia., 3/8" Shank, 2" OAL, 60°, 6 Flute Single End Countersink, Cobalt, TiN

Item #: WBB2243942

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
6 Flute Countersinks are the perfect tool for countersinking, chamfering and deburring. The 6 flute construction pronlongs tool life as cutting loads are spread across more cutting edges. Cobalt provides better wear resistance and retains hardness in high temperatures when milling difficult to machine materials.

Product Specifications

    • BRANDMelin
    • MANUFACTURERS PART NUMBERHSP6-1/2-60T
    • DIAMETER1/2"
    • SHANK DIAMETER3/8"
    • LENGTH OF CUT-
    • OVERALL LENGTH2"
    • DRILL POINT ANGLE60°
    • NUMBER OF FLUTES6
    • ENDSSingle
    • MATERIALM42 Cobalt
    • COATINGTiN
    • CENTER CUTTINGNo
    • SERIESHSP6
    • COUNTRY OF ORIGINMade In USA
    • UNIT OF MEASUREMENTInch (Imperial)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!