Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/8" Dia., 1/8" Shank, 1-1/2" OAL, 90°, Single Flute Double End Countersink, Cobalt, Uncoated

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

1/8" Dia., 1/8" Shank, 1-1/2" OAL, 90°, Single Flute Double End Countersink, Cobalt, Uncoated

Item #: WBB2243880

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
HSS Single Flute Countersinks are ideal for for producing a center hole where turning and cylindrical grinding are necessary. The single flute construction will leave a smooth surface finish on an array of materials.

Product Specifications

    • BRANDMelin
    • MANUFACTURERS PART NUMBERDHS1-1/8-90
    • DIAMETER1/8"
    • SHANK DIAMETER1/8"
    • LENGTH OF CUT-
    • OVERALL LENGTH1-1/2"
    • DRILL POINT ANGLE90°
    • NUMBER OF FLUTES1
    • ENDSDouble
    • MATERIALM7 Cobalt
    • COATINGUncoated
    • CENTER CUTTINGNo
    • SERIESDHS1
    • COUNTRY OF ORIGINMade In USA
    • UNIT OF MEASUREMENTInch (Imperial)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!