Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16" Dia., 2-1/2" OAL, 90°, Single Flute Double End Countersink, Solid Carbide, Uncoated

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

5/16" Dia., 2-1/2" OAL, 90°, Single Flute Double End Countersink, Solid Carbide, Uncoated

Item #: WBB2243958

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Solid Carbide Single Flute Double End Countersinks are ideal for for highly abrasive and hard to machine materials. They are the perfect tool for countersinking, chamfering and deburring. The single flute construction will leave a smooth surface finish on an array of materials.

Product Specifications

    • BRANDMelin
    • MANUFACTURERS PART NUMBERDC1-5/16-90
    • DIAMETER5/16"
    • SHANK DIAMETER5/16"
    • LENGTH OF CUT-
    • OVERALL LENGTH2-1/2"
    • DRILL POINT ANGLE90°
    • NUMBER OF FLUTES1
    • ENDSDouble
    • MATERIALSolid Carbide
    • COATINGUncoated
    • CENTER CUTTINGNo
    • UNIT OF MEASUREMENTInch (Imperial)
    • COUNTRY OF ORIGINMade In USA
    • SERIESDC1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed