Ball End Mills
Type
Size
Brand
Shank Diameter
Length Of Cut
Length
Material
Price
1/2" Dia., 1/2" Shank, 1" LOC, 3" OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN
Shank Diameter
1/2"
Length
3 in
Length of Cut
1 in
Diameter
1/2 in
Shank Diameter
1/8
Length
1-1/2
Length of Cut
1/2 in
Diameter
1/8
Global Industrial Long Ball End Mill, 2 Flute, 3"L x 1/4" Dia., 1-1/8" Cut Length
Shank Diameter
1/4
Length
3
Length of Cut
1-1/8 in
Diameter
1/4
1/16" Dia., 1/8" Shank, 3/16" LOC, 1-1/2" OAL, 2 Flute Solid Carbide Ball Single End Mill, Uncoated
Shank Diameter
1/8"
Length
1-1/2 in
Length of Cut
3/16 in
Diameter
1/16 in
1/16" Dia., 0.093" LOC, 2-1/2" OAL, 0.500" LBS, 3 Flute Carbide Ball Single End Mill, ALTIN
Shank Diameter
1/8"
Length
2-1/2 in
Length of Cut
0.093 in
Diameter
1/16 in
Shank Diameter
1/2
Length
6
Length of Cut
3 in
Diameter
1/2
Shank Diameter
3/16
Length
4
Length of Cut
1 in
Diameter
3/16
Global Industrial Ball End Mill, Power A, 2 Flute, 4"L x 7/8" Dia., 1-1/2" Cut Length
Shank Diameter
7/8
Length
4
Length of Cut
1-1/2 in
Diameter
7/8
Global Industrial Ball End Mill, Power A, 2 Flute, 1-1/2"L x 1/8" Dia., 1/2" Cut Length
Shank Diameter
1/8
Length
1-1/2
Length of Cut
1/2 in
Diameter
1/8
Global Industrial Long Ball End Mill, Power A, 2 Flute, 4"L x 1/4" Dia., 1-1/2" Cut Length
Shank Diameter
1/4
Length
4
Length of Cut
1-1/2 in
Diameter
1/4
Shank Diameter
1/2
Length
3
Length of Cut
1 in
Diameter
1/2
Shank Diameter
7/8
Length
4
Length of Cut
1-1/2 in
Diameter
7/8
Global Industrial Ball End Mill, Power A, 2 Flute, 4"L x 3/4" Dia., 1-1/2" Cut Length
Shank Diameter
3/4
Length
4
Length of Cut
1-1/2 in
Diameter
3/4
Global Industrial Ball End Mill, Power A, 2 Flute, 3"L x 1/2" Dia., 1" Cut Length
Shank Diameter
1/2
Length
3
Length of Cut
1 in
Diameter
1/2
Shank Diameter
1/8
Length
3
Length of Cut
1 in
Diameter
1/8
Shank Diameter
5/8
Length
3-1/2
Length of Cut
1-1/4 in
Diameter
5/8
Shank Diameter
1/2
Length
4
Length of Cut
2 in
Diameter
1/2
Global Industrial Ball End Mill, Power A, 2 Flute, 2-1/2"L x 3/8" Dia., 7/8" Cut Length
Shank Diameter
3/8
Length
2-1/2
Length of Cut
7/8 in
Diameter
3/8
6mm Dia., 6mm Shank, 20mm LOC, 63mm OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN
Shank Diameter
6mm
Length
63 mm
Length of Cut
20mm in
Diameter
6 mm
Shank Diameter
3/8
Length
2-1/2
Length of Cut
7/8 in
Diameter
3/8
Shank Diameter
1
Length
4
Length of Cut
1-1/2 in
Diameter
1
Shank Diameter
1/4
Length
2-1/2
Length of Cut
3/4 in
Diameter
1/4
Global Industrial Ball End Mill, Power A, 2 Flute, 4"L x 1" Dia., 1-1/2" Cut Length
Shank Diameter
1
Length
4
Length of Cut
1-1/2 in
Diameter
1
Global Industrial Long Ball End Mill, 2 Flute, 4"L x 1/4" Dia., 1-1/2" Cut Length
Shank Diameter
1/4
Length
4
Length of Cut
1-1/2 in
Diameter
1/4
1/4" Dia., 1/4" Shank, 1/2" LOC, 2" OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN
Shank Diameter
1/4"
Length
2 in
Length of Cut
1/2 in
Diameter
1/4 in
Cleveland HG-2B HSS 2-Flute TiN Ball Nose Single End Mill, 15/16" x 3/4" x 2-1/4" x 4-1/2"
Shank Diameter
3/4" mm
Length
4-1/2 in
Length of Cut
57.15 in
Diameter
0.9375 in
Shank Diameter
3/4
Length
4
Length of Cut
1-1/2 in
Diameter
3/4
Global Industrial Ball End Mill, Power A, 2 Flute, 3-1/2"L x 5/8" Dia., 1-1/4" Cut Length
Shank Diameter
5/8
Length
3-1/2
Length of Cut
1-1/4 in
Diameter
5/8
Shank Diameter
3/4
Length
6
Length of Cut
3 in
Diameter
3/4
Global Industrial Ball End Mill, Power A, 2 Flute, 2-1/2"L x 1/4" Dia., 3/4" Cut Length
Shank Diameter
1/4
Length
2-1/2
Length of Cut
3/4 in
Diameter
1/4