Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hard Solid OD Jaws for 10" (250mm) 3-Jaw Chucks, 3 Piece Set, Import
See all 172 items in product family

Hard Solid OD Jaws for 10" (250mm) 3-Jaw Chucks, 3 Piece Set, Import

Item #: WBB660493

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $156.21 Save up to 13%
Price: $ 135.95
Product Information
Customer Review
Product Q&A
Hard Solid OD Jaws for 10 inch (250mm) 3-Jaw Chucks, 3 Piece Set, TMX-Toolmex
  • Used for 3 Jaw chucks

Product Specifications

    • DESCRIPTIONHard Solid OD Jaw
    • DIMENSION B27mm
    • DIMENSION H69mm
    • DIMENSION L105mm
    • DIMENSION-h12mm
    • CHUCK DIAMETER D250mm
    • BRANDImport
    • MANUFACTURERS PART NUMBER3-880-310
    • NUMBER OF PIECES1
    • CHUCK TYPE3-Jaw Chucks
    • CHUCK SIZE10"
    • TYPEOD Hard Solid Jaws for 3-Jaw Chucks
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!