Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hard Solid OD Jaws for 6-1/4" (160mm), 3-Jaw Chucks, 3 Piece Set, Import
See all 173 items in product family

Hard Solid OD Jaws for 6-1/4" (160mm), 3-Jaw Chucks, 3 Piece Set, Import

Item #: WBB660954

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $98.61 Save up to 18%
Price: $ 80.95
Product Information
Customer Review
Product Q&A
Hard Solid OD Jaws for 6-1/4 inch (160mm), 3-Jaw Chucks, 3 Piece Set, TMX-Toolmex
  • Used for 3 Jaw chucks

Product Specifications

    • DESCRIPTIONHard Solid OD Jaw
    • DIMENSION B18.5mm
    • DIMENSION H54mm
    • DIMENSION L70mm
    • DIMENSION-h12mm
    • CHUCK DIAMETER D160mm
    • BRANDImport
    • CHUCK TYPE3-Jaw Chucks
    • MANUFACTURERS PART NUMBER3-880-306
    • CHUCK SIZE6-1/4"
    • NUMBER OF PIECES1
    • TYPEOD Hard Solid Jaws for 3-Jaw Chucks
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!