Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Camlock Studs, D1-8, 1" Diameter Metric Thread, Import
See all 7 items in product family

Camlock Studs, D1-8, 1" Diameter Metric Thread, Import

Item #: WBB660723

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.55 Save up to 8%
Price: $ 31.95
Product Information
Customer Review
Product Q&A
Camlock Studs, D1-8, 1in Diameter Metric Thread, TMX-Toolmex

Product Specifications

    • DESCRIPTIONCamlock Stud
    • DIAMETER1"
    • BRANDImport
    • MANUFACTURERS PART NUMBER3-899-108
    • MOUNTD1-8
    • TYPECamlock Studs and Set Screws
    • THREADM20 x 1.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!