Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Draw Nut Blank for Power Chuck, 3-780 or 3-781 series, 12" , Import
See all 13 items in product family

Draw Nut Blank for Power Chuck, 3-780 or 3-781 series, 12" , Import

Item #: WBB660655

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 155.95
Product Information
Customer Review
Product Q&A
Draw nut blank for 12" power chuck

Product Specifications

    • DESCRIPTIONDraw Nut Blank
    • BRANDImport
    • MANUFACTURERS PART NUMBER3-789-1201
    • USED WITH3-780 or 3-781 series
    • CHUCK DIAMETER12"
    • CHUCK TYPEPower Chucks
    • CHUCK SIZE12"
    • TYPEDraw Tube Nuts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!