Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bison Heavy Duty Operating Screw for 20" Oil Country Indepd Chuck w/ 8.0" Hole

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Bison Heavy Duty Operating Screw for 20" Oil Country Indepd Chuck w/ 8.0" Hole

Item #: WBB608368

Sold By: globalindustrial.com

Expected ship date 12/28/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $91.59 Save up to 8%
Price: $ 83.95
Product Information
Customer Review
Product Q&A
Operating Screw, 20in, 1pc
  • For Oil Country Extra Heavy Duty 4 Jaw Chucks only

Product Specifications

    • DESCRIPTIONOperating Screw
    • DIMENSION H2.342"
    • DIMENSION L5.669"
    • BRANDBison
    • CHUCK DIAMETER20"
    • MANUFACTURER'S PART NUMBER7-890-6208
    • HOLE DIAMETER8"
    • CHUCK SIZE20"
    • COUNTRY OF ORIGINImport
    • THREAD SIZE-d44 x 8 LH
    • CHUCK TYPEIndependent Oil Country Chucks
    • SQUARE SIZE0.748"
    • TYPEOperating Screws for Independent Oil Country Chucks
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!