Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bison Pinion for Scroll Chuck, 8" Chuck

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Bison Pinion for Scroll Chuck, 8" Chuck

Item #: WBB608714

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $54.13 Save up to 8%
Price: $ 49.95
Product Information
Customer Review
Product Q&A
Pinion for Semi-Steel Body Chucks, 8in
  • Used for 3 Jaw chucks

Product Specifications

    • DESCRIPTIONPinion
    • WEIGHT LBS0.42 Lbs
    • DIMENSION D1.2"
    • DIMENSION H2.3"
    • BRANDBison
    • CHUCK TYPEScroll Chucks
    • CHUCK DIAMETER8"
    • MANUFACTURER'S PART NUMBER7-886-308
    • CHUCK SIZE8"
    • COUNTRY OF ORIGINImport
    • TYPEPinions for Steel and Semi-Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed