Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T-nut for 15" Power Chuck, 3-780 or 3-781 series, Import
See all 33 items in product family

T-nut for 15" Power Chuck, 3-780 or 3-781 series, Import

Item #: WBB660945

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 353.95
Product Information
Customer Review
Product Q&A
T-nut for 15" power chuck

Product Specifications

    • DESCRIPTIONT-Nut
    • BRANDImport
    • CHUCK TYPEPower Chucks
    • MANUFACTURERS PART NUMBER3-789-915
    • CHUCK DIAMETER15-3/4"
    • CHUCK SIZE16"
    • TYPET-nuts for TMX Power Chucks
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!