Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Back Plate , A Taper for SET-TRU Chucks, 8" , A2-5, Import
See all 185 items in product family

Back Plate , A Taper for SET-TRU Chucks, 8" , A2-5, Import

Item #: WBB660489

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 149.95
Product Information
Customer Review
Product Q&A
Back plate, A Taper for SET-TRU Chucks, 8 inch, A2-5, TMX-Toolmex
  • Cast iron adapter

Product Specifications

    • DESCRIPTIONLathe Chuck Back Plate
    • DIMENSION A200mm
    • DIMENSION B33mm
    • DIMENSION B119mm
    • DIMENSION C110mm
    • DIMENSION D106.4mm
    • DIMENSION E55mm
    • DIMENSION F104.8mm
    • DIMENSION H176mm
    • DIMENSION K16mm
    • BRANDImport
    • SPINDLE MOUNTING BOLTS N THREAD7/16 x 14
    • STYLETaper A2-5
    • CHUCK SIZE8"
    • TAPER SIZEA5
    • CHUCK MOUNTING HOLES GM10x1.5
    • MANUFACTURERS PART NUMBER3-874-085
    • CHUCK DIAMETER"8"""
    • SPINDLE MOUNTING BOLTS N QUANTITY4
    • MOUNTA5 mm
    • WEIGHT4.22kg
    • TYPEType A Backplates for SET-TRU
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!