Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Back Plate , D Taper for SET-TRU Chucks, 6" , D1-4, Import
See all 177 items in product family

Back Plate , D Taper for SET-TRU Chucks, 6" , D1-4, Import

Item #: WBB660629

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 169.95
Product Information
Customer Review
Product Q&A
Back plate, D Taper for SET-TRU Chucks, 6 inch, D1-4, TMX-Toolmex
  • Steel adapter

Product Specifications

    • DESCRIPTIONLathe Chuck Back Plate
    • DIMENSION A160mm
    • DIMENSION B46mm
    • DIMENSION B116mm
    • DIMENSION C86mm
    • DIMENSION D63.5mm
    • DIMENSION E42mm
    • DIMENSION F82.6mm
    • DIMENSION H140mm
    • BRANDImport
    • NUMBER OF STUDS3
    • STUD DIAMATER5/8
    • STYLECamlock D1-4
    • CHUCK SIZE6"
    • TAPER SIZED1-4
    • CHUCK MOUNTING HOLES GM10x1.5
    • MANUFACTURERS PART NUMBER3-875-064
    • CHUCK DIAMETER"6"""
    • MOUNTD1-4
    • WEIGHT4.5kg
    • TYPEType D Backplates for TMX SET-TRU
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!