Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Back Plate , Semi-finished Threaded for Chucks, 5", 1-1/2 - 8, Import
See all 185 items in product family

Back Plate , Semi-finished Threaded for Chucks, 5", 1-1/2 - 8, Import

Item #: WBB660418

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 62.95
Product Information
Customer Review
Product Q&A
Back plate, Semi-finished Threaded for Chucks, 5 inch, 1-1/2 - 8, TMX-Toolmex
  • Cast iron adapter

Product Specifications

    • DESCRIPTIONLathe Chuck Back Plate
    • DIMENSION A1.535"
    • DIMENSION B2.677"
    • DIMENSION C1.51421"
    • DIMENSION D5.079"
    • DIMENSION E0.5"
    • DIMENSION-h0.709"
    • BRANDImport
    • STYLEThreaded 1-1/2-8
    • CHUCK SIZE5"
    • THREAD M1-1/2 x 8
    • MANUFACTURERS PART NUMBER3-871-052
    • CHUCK DIAMETER5"
    • WEIGHT10lb
    • TYPETMX Rough-Finished for Threaded Spindles
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!