Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3-Jaw (2 Piece) Scroll Chuck Semi-Steel, Camlock D, 16" D1-8, Import
See all 325 items in product family

3-Jaw (2 Piece) Scroll Chuck Semi-Steel, Camlock D, 16" D1-8, Import

Item #: WBB660791

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,489.00 Save up to 7%
Price: $ 1,378.00
Product Information
Customer Review
Product Q&A
3-Jaw (2 Piece) Scroll Chuck Semi-Steel, Camlock D, 16in D1-8, TMX-Toolmex
  • High quality cast iron body
  • 2-piece reversible Top Hard Jaws
  • D1-8 Mounting

Product Specifications

    • DESCRIPTIONLathe Chuck
    • DIMENSION B6.748"
    • DIMENSION C0.7087"
    • DIMENSION G5.5007"
    • DIMENSION H4.8031"
    • DIMENSION-h2.6378"
    • CHUCK DIAMETER D15-3/4"
    • B-B1 MAX8.9764"
    • B-B1 MIN2.9134"
    • A-A1 MAX8.2677"
    • A-A1 MIN0.3937"
    • C-C1 MAX13.7795"
    • C-C1 MIN6.4961"
    • E-E1 MAX11.5748"
    • E-E1 MIN5"
    • F-F1 MAX15.748"
    • F-F1 MIN9.0551"
    • DIAMETER16"
    • MATERIALSemi-Steel
    • BRANDImport
    • CAMLOCK STUD THREADM20x1.5
    • DIAMETER OF CAMLOCK STUD1
    • MOUNTD1-8
    • WEIGHT223lb
    • TYPESelf-Centering
    • NUMBER OF JAWS3
    • HOLE DIAMETER D5.3543"
    • STYLECamlock D1-8
    • NUMBER OF PIECES2
    • CAMLOCK STUD QUANTITY6
    • MANUFACTURERS PART NUMBER3-803-1638
    • MAXIMUM SPEED1000 RPM
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!