Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3-Jaw (2 Piece) Scroll Chuck, Semi-Steel, Plain Back, 16" , Import
See all 329 items in product family

3-Jaw (2 Piece) Scroll Chuck, Semi-Steel, Plain Back, 16" , Import

Item #: WBB660788

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,142.10 Save up to 2%
Price: $ 1,114.00
Product Information
Customer Review
Product Q&A
3-Jaw (2 Piece) Scroll Chuck, Semi-Steel, Pla inch Back, 16 inch, TMX-Toolmex
  • High quality cast iron body
  • 2-piece reversible top hard jaws
  • Plain back mounting (DIN 6350)

Product Specifications

    • DESCRIPTIONLathe Chuck
    • DIMENSION C0.1969"
    • DIMENSION E12.9921"
    • DIMENSION F14.252"
    • DIMENSION H3.937"
    • DIMENSION-h2.6378"
    • CHUCK DIAMETER D15-3/4"
    • B-B1 MAX8.9764"
    • B-B1 MIN2.9134"
    • A-A1 MAX8.2677"
    • A-A1 MIN0.3937"
    • C-C1 MAX13.7795"
    • C-C1 MIN6.4961"
    • E-E1 MAX11.5748"
    • E-E1 MIN5"
    • F-F1 MAX15.748"
    • F-F1 MIN9.0551"
    • DIAMETER16"
    • MATERIALSemi-Steel
    • BRANDImport
    • WEIGHT157lb
    • TYPESelf-Centering
    • NUMBER OF JAWS3
    • HOLE DIAMETER D5.3543"
    • STYLEPlain Back
    • NUMBER OF PIECES2
    • BOLT SIZE M6xM16
    • MANUFACTURERS PART NUMBER3-800-1600
    • MAXIMUM SPEED1200 RPM
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!