Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3-Jaw (2 Piece) Scroll Chuck with Adjustable Body, Semi-Steel, 12" , Import
See all 330 items in product family

3-Jaw (2 Piece) Scroll Chuck with Adjustable Body, Semi-Steel, 12" , Import

Item #: WBB660787

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $959.00 Save up to 14%
Price: $ 828.00
Product Information
Customer Review
Product Q&A
3-Jaw (2 Piece) Scroll Chuck with Adjustable Body, Semi-Steel, 12 inch, TMX-Toolmex
  • High quality cast iron body
  • 2-piece reversible Top Hard Jaws
  • Repeatability: .0006"

Product Specifications

    • DESCRIPTIONLathe Chuck
    • DIMENSION C0.7874"
    • DIMENSION E7.0866"
    • DIMENSION F11.2598"
    • DIMENSION H3.9803"
    • DIMENSION-h2.189"
    • CHUCK DIAMETER D12-1/2"
    • B-B1 MAX7.1654"
    • B-B1 MIN2.7559"
    • A-A1 MAX5.5118"
    • A-A1 MIN0.3937"
    • C-C1 MAX11.811"
    • C-C1 MIN5.9449"
    • E-E1 MAX8.8976"
    • E-E1 MIN4.0551"
    • F-F1 MAX12.4016"
    • F-F1 MIN7.4803"
    • DIAMETER12"
    • MATERIALSemi-Steel
    • BRANDImport
    • QUANTITY OF FINE ADJUSTMENT SCREWS4
    • TYPESelf-Centering
    • NUMBER OF JAWS3
    • MOUNTING BOLTS3
    • HOLE DIAMETER D4.0551"
    • STYLEAdjustable Body
    • NUMBER OF PIECES2
    • MOUNTING BOLTS M THREADM16x2
    • MANUFACTURERS PART NUMBER3-866-1200Z
    • MAXIMUM SPEED1500 RPM
    • THREAD OF FINE ADJUSTMENT SCREWS NM18x1
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!