Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 8" Fine Adjustable
See all 329 items in product family

Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 8" Fine Adjustable

Item #: WBB610207

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,217.00
Product Information
Customer Review
Product Q&A
3-Jaw (2pieces) Set-Tru Scroll Chuck,8"
  • High quality Forged Steel body
  • 2-piece reversible top hard jaws
  • Repeatability: .0006"

Product Specifications

    • DESCRIPTIONLathe Chuck
    • WEIGHT LBS35 Lbs
    • CLAMPING RANGE-d1 (MIN-MAX).157 - 3.54
    • CLAMPING RANGE-d2 (MIN-MAX)2.83 - 6.14
    • CLAMPING RANGE-d3 (MIN-MAX)5.24 - 7.87
    • CLAMPING RANGE-d4 (MIN-MAX)1.97 - 5.12
    • CLAMPING RANGE-d5 (MIN-MAX)4.13 - 7.48
    • DIMENSION C0.71"
    • DIMENSION E4.3307"
    • DIMENSION F6.9291"
    • DIMENSION H3.071"
    • DIMENSION-h1.77"
    • CHUCK DIAMETER D8"
    • DIAMETER8"
    • MATERIALForged Steel
    • BRANDBison
    • M THREADM10 x 1.5
    • COUNTRY OF ORIGINImport
    • M QUANTITY3
    • MANUFACTURER'S PART NUMBER7-866-0800
    • TYPESelf-Centering
    • NUMBER OF JAWS3
    • N THREADM18 x 1
    • N QTY4
    • HOLE DIAMETER D2.165"
    • STYLEFine Adjustable Plain Back
    • NUMBER OF PIECES2
    • MAXIMUM SPEED3100 RPM
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WBB1344873
globalindustrial.com
Usually ships in 10 to 13 days
(0)
$649.00