Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Jaw Cast Iron Scroll Chuck Plain Back w/ 2 Sets Hard Jaws (Internal & External) 3" Dia
See all 325 items in product family

3 Jaw Cast Iron Scroll Chuck Plain Back w/ 2 Sets Hard Jaws (Internal & External) 3" Dia

Item #: WBB1344899

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 132.88
Product Information
Customer Review
Product Q&A
3 Jaw Cast Iron Scroll Chuck Plain Back w/ 2 Sets Hard Jaws (Internal & External) 3" Dia

Features:
  • Made of high quality steel
  • Hardened and ground
  • Lathe chuck wrench supplied

Product Specifications

    • DESCRIPTIONLathe Chuck
    • DIMENSION D12.17'
    • DIMENSION D22.6"
    • DIMENSION-h0.14"
    • DIAMETER3"
    • MATERIALCast Iron
    • BRANDImport
    • DIMENSION z-d3-M6
    • STYLEPlain Back
    • NUMBER OF PIECES2
    • TYPESelf-Centering
    • NUMBER OF JAWS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!