Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Jaw Power Chuck - Replaces Kitagawa B200 Series - 15" Dia. - A-8 Mount - Pratt Burnerd ATL15-A8

Rollover image to zoom in

Click image to enlarge

See all 329 items in product family

3 Jaw Power Chuck - Replaces Kitagawa B200 Series - 15" Dia. - A-8 Mount - Pratt Burnerd ATL15-A8

Item #: WBB2229643

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,538.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3 Jaw Power Chuck - Replaces Kitagawa B200 Series - 15" Dia. - A-8 Mount - Pratt Burnerd ATL15-A8

Features:
  • Easy retrofit
  • Interchangeable Top Tooling 1.5mm x 60 degree Serrations up to 18" sizes, 3mm x 60 degree Serrations 20" & 24" sizes
  • High speed
  • Full 2 year warranty parts and labor
  • Hardened jaw ways, master jaws and internal parts
  • Large thru-holes, plus Quick Change cover plate for closed center applications.
  • Chuck accuracy plus/minus .0005" repeatability


Product Specifications

    • DESCRIPTIONPower Chuck - Replacement for Kitagawa B200 Series
    • DIAMETER15"
    • BRANDPratt Burnerd
    • MAX RPM2500
    • MAX GRIPPING FORCE (lbf)40382
    • SERIESATL Series
    • PLUNGER STROKE0.905"
    • STYLEDraw Tube/Bar
    • NUMBER OF PIECES1
    • MANUFACTURERS PART NUMBERATL15-A8
    • MOMENT OF INERTIA2.255
    • JAW STROKE DIAMETER0.4173"
    • MANUFACTURER'S WARRANTY2 Years
    • THROUGH HOLE4.62"
    • MOUNTA-8
    • MAX PULL FORCE (lbf)15930
    • TYPEPower Operated
    • NUMBER OF JAWS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!