Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Jaw Self-Centering Iron Body Chuck - Med. Duty - 6" Dia. - Flat Back - Pratt Burnerd 0634-2000

Rollover image to zoom in

Click image to enlarge

See all 329 items in product family

3 Jaw Self-Centering Iron Body Chuck - Med. Duty - 6" Dia. - Flat Back - Pratt Burnerd 0634-2000

Item #: WBB2229723

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 216.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3 Jaw Self-Centering Iron Body Chuck - Med. Duty - 6" Dia. - Flat Back - Pratt Burnerd 0634-2000

Features:
  • High value and lower cost
  • One year warranty
  • Standard chuck sizes 5" Thru 25"
  • Maximum .003" TIR using nominating pinion - thru 12"
  • .001" Repeatability using nominating pinion - thru 12"
  • Two-piece American Standard tongue and groove jaws
  • Hardened scroll
  • Three hardened pinions
  • Semi steel bodies


Product Specifications

    • DESCRIPTIONSelf-Centering Universal Iron Body Chuck - Medium Duty
    • DIAMETER6"
    • BRANDPratt Burnerd
    • SERIESSeries 342
    • MANUFACTURERS PART NUMBER0634-2000
    • STYLEManual
    • MANUFACTURER'S WARRANTY1 Year
    • THROUGH HOLE1.77"
    • MOUNTFlat Back
    • NUMBER OF PIECES1
    • TYPESelf-Centering
    • NUMBER OF JAWS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!