Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Jaw Self-Centering Steel Body Chuck - Heavy Duty - 20" Dia. - D-11 Mount - Pratt Burnerd 2033-2D11

Rollover image to zoom in

Click image to enlarge

See all 329 items in product family

3 Jaw Self-Centering Steel Body Chuck - Heavy Duty - 20" Dia. - D-11 Mount - Pratt Burnerd 2033-2D11

Item #: WBB2229625

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7,313.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3 Jaw Self-Centering Steel Body Chuck - Heavy Duty - 20" Dia. - D-11 Mount - Pratt Burnerd 2033-2D11

Features:
  • One year warranty
  • Steel body
  • Sizes 20" thru 32"
  • Maximum .003" TIR using nominating pinion
  • .001" Repeatability using nominating pinion
  • Two-piece American Standard tongue and groove jaws
  • Nitride hardened and ground scroll
  • Three hardened pinions


Product Specifications

    • DESCRIPTIONSelf-Centering Universal Steel Body Chuck - Heavy Duty
    • DIAMETER20"
    • BRANDPratt Burnerd
    • SERIESSeries 332
    • MANUFACTURERS PART NUMBER2033-2D11
    • STYLEManual
    • MANUFACTURER'S WARRANTY1 Year
    • THROUGH HOLE6.5"
    • MOUNTD-11
    • NUMBER OF PIECES1
    • TYPESelf-Centering
    • NUMBER OF JAWS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!