Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Jaw Independent Iron Body Chuck - Medium Duty - D-11  Mount - 18" Dia. - Pratt Burnerd 1844-1D11

Rollover image to zoom in

Click image to enlarge

See all 196 items in product family

4 Jaw Independent Iron Body Chuck - Medium Duty - D-11 Mount - 18" Dia. - Pratt Burnerd 1844-1D11

Item #: WBB2229619

Sold By: globalindustrial.com

Usually ships in 112 to 115 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 872.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
4 Jaw Independent Iron Body Chuck - Medium Duty - D-11 Mount - 18" Dia. - Pratt Burnerd 1844-1D11

Features:
  • High value and lower cost
  • One year warranty
  • 1 set Solid Reversible Jaws
  • Hardened and ground operating screws
  • High tensile iron bodies
  • Straight recess for adapter mounting
  • Available with A, D, L and straight recess mounting


Product Specifications

    • DESCRIPTIONIndependent Iron Body Chuck - Medium Duty
    • DIAMETER18"
    • BRANDPratt Burnerd
    • SERIESSeries 441
    • MANUFACTURERS PART NUMBER1844-1D11
    • STYLEManual
    • MANUFACTURER'S WARRANTY1 Year
    • THROUGH HOLE5.51"
    • MOUNTD-11
    • NUMBER OF PIECES1
    • TYPEIndependent
    • NUMBER OF JAWS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!