Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4-Jaw (Solid) Independent Chuck, Semi-Steel, 16" , Import
See all 194 items in product family

4-Jaw (Solid) Independent Chuck, Semi-Steel, 16" , Import

Item #: WBB661194

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 652.00
Product Information
Customer Review
Product Q&A
4-Jaw (Solid) Independent Chuck, Semi-Steel, 16 inch, TMX-Toolmex
  • High quality cast iron body
  • 1 set hard jaws
  • Plain Back

Product Specifications

    • DESCRIPTIONLathe Chuck
    • DIMENSION C0.315"
    • DIMENSION E6.2992"
    • DIMENSION H3.7402"
    • DIMENSION-d4.9213"
    • DIMENSION-h5.6299"
    • CHUCK DIAMETER D15-3/4"
    • DIAMETER16"
    • MATERIALSemi-Steel
    • BRANDImport
    • CHUCK JAWSSolid
    • STYLEPlain Back
    • NUMBER OF PIECES1
    • BOLT SIZE M4xM16
    • MANUFACTURERS PART NUMBER3-850-1600
    • MAXIMUM SPEED1000 RPM
    • CHUCK BODY CONSTRUCTIONSemi-Steel
    • WEIGHT121lb
    • TYPEIndependent
    • NUMBER OF JAWS4
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!