Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6 Jaw Self-Centering Universal Steel Body SETRITE Chuck - 15" Dia. - Pratt Burnerd 1526300

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

6 Jaw Self-Centering Universal Steel Body SETRITE Chuck - 15" Dia. - Pratt Burnerd 1526300

Item #: WBB2229758

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,414.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
6 Jaw Self-Centering Universal Steel Body SETRITE Chuck - 15" Dia. - Pratt Burnerd 1526300

Features:
  • Two-year warranty
  • Precision manufactured for adapter mounting
  • .0005 TIR repeatability on duplicate parts
  • Steel body on sizes 6" thru 24"
  • Semi-steel body on the 5" chucks 4 adjusting screws - 5", 6", 8", 10", 12"
  • 8 adjusting screws - 15" Sizes 5" to 24"
  • Nitride hardened scroll Hardened pinion
  • Two-piece American standard tongue and groove jaws on chuck sizes 6" thru 24"
  • 5" chucks equipped with one set of solid I.D jaws and one set of solid O.D. jaws
  • One pinion - 5", 6", 8", 10", 12"; 3 pinions - 15", 18", 24"


Product Specifications

    • DESCRIPTIONSelf-Centering Universal Steel Body SETRITE Chuck
    • DIAMETER15"
    • BRANDPratt Burnerd
    • MAX RPM1500
    • SERIESSetrite 263
    • STYLEManual
    • NUMBER OF PIECES1
    • MANUFACTURERS PART NUMBER1526300
    • MANUFACTURER'S WARRANTY2 Years
    • THROUGH HOLE4.56"
    • MOUNTRecess
    • TYPESelf-Centering
    • NUMBER OF JAWS6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!