Take 15% off your entire order!

Offer applied at checkout

ER25 19/32" Sealed Collet, Alloy Steel, Tested to 2000 PSI

ER25 19/32" Sealed Collet, Alloy Steel, Tested to 2000 PSI

Item #: WBB2337953

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$44.10 up to 16% OFF

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

ER25 19/32" Sealed Collet, Alloy Steel, Tested to 2000 PSI

Features:

  • Alloy Steel
  • Pressure resistance tested to 2000 psi
  • Steel sealed


Product Specifications

  • MANUFACTURERS PART NUMBER337893
  • NUMBER OF PIECES1
  • STYLESealed
  • BRANDGS
  • SIZE19/32"
  • COLLET SIZEER25
  • TYPEER
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ER32 19/32" Sealed Collet, Alloy Steel, Tested to 2000 PSI

Item #: B2337940

Not Yet Rated

Usually ships in 3 to 6 days

$39.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ER25 19/32" Sealed Collet, Alloy Steel, Tested to 2000 PSI

ER25 19/32" Sealed Collet, Alloy Steel, Tested to 2000 PSI

Item #: WBB2337953

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant