Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ER25 8mm Rubber Sealed Collet, Import
See all 231 items in product family

ER25 8mm Rubber Sealed Collet, Import

Item #: WBB660818

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95
Product Information
Customer Review
Product Q&A
ER25 8mm Rubber Sealed Collet, TMX-Toolmex
  • Rubber sealed
  • Concentricity .0004in
  • Unique self-releasing system eliminates sticking

Product Specifications

    • MANUFACTURERS PART NUMBER3-171-6708
    • DESCRIPTIONCollet
    • SIZE8mm
    • STYLERubber Sealed
    • COLLET SIZEER25
    • TYPEER
    • BRANDImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed