discount codeFree shipping over 300

Applied at checkout

Import 3-C Round Collet 7/64"

Import 3-C Round Collet 7/64"

Item #: WBB893600

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Quantity

Popular item in this category

Import 3-AT Round Collet 7/64"

Usually ships in 5 to 8 days

Not Yet Rated

$36.95

Customers Also Viewed

Import 3-C Round Collet 7/64"

These Collets are made of spring-tempered steel that has been hardened and ground for accuracy and resistance to wear and breakage. These collets are used to hold metals, plastics, carbide, graphite, and ceramics in industrial manufacturing applications.

Product Specifications

  • DIAMETER7/64"
  • STYLERound
  • BRANDImport
  • SIZE7/64"
  • TYPE3C
  • DESCRIPTIONCollet
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import 3-C Round Collet 7/64"

Import 3-C Round Collet 7/64"

Item #: WBB893600

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top