discount codeFree shipping over 300

Applied at checkout

Albrecht 0-1/16" High Precision Keyless Drill Chuck, 0JT

Albrecht 0-1/16" High Precision Keyless Drill Chuck, 0JT

Item #: WBB893546

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $449.95

Quantity

Popular item in this category

Albrecht 0-1/8" High Precision Keyless Drill Chuck, 0JT

Usually ships in 3 to 6 days

Not Yet Rated

$339.95

Customers Also Viewed

Keyless Drill Chucks

The Albrecht Chuck is "The Worlds Most Accurate Keyless Drill Chuck" and is being widely used today on the finest precision drilling machinery where close tolerance drilling is essential. All working parts are of alloy steel and expertly hardened making the Albrecht an ideal chuck for heavy duty drilling. The Albrecht Chuck is designed for both tool room and production machinery where accuracy, gripping power and the keyless features are desired and is being widely used today on high accuracy drill presses, jig borers, milling machines and production drilling equipment.

Product Specifications

  • MANUFACTURERS PART NUMBER15-J0
  • CHUCK TYPEKeyless
  • MOUNT0JT
  • BRANDAlbrecht
  • KEY NUMBER--
  • CAPACITY0-1/16"
  • TYPEHigh Precision
  • DESCRIPTIONDrill Chuck
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Albrecht 0-1/16" High Precision Keyless Drill Chuck, 0JT

Albrecht 0-1/16" High Precision Keyless Drill Chuck, 0JT

Item #: WBB893546

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top