discount codeFree shipping over 300

Applied at checkout

Cushman 1/32-1/2" Key Type Industrial Heavy Duty Drill Chuck, 33JT

Cushman 1/32-1/2" Key Type Industrial Heavy Duty Drill Chuck, 33JT

Item #: WBB893561

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $86.95

Quantity

Popular item in this category

Cushman 1/32-1/2" Key Type Industrial Heavy Duty Drill Chuck, 6JT

Usually ships in 5 to 8 days

Not Yet Rated

$95.95

Customers Also Viewed

Key Type Drill Chucks

These chucks, robust in design, have great precision. All parts subject to wear are hardened for high accuracy and long life. Each chuck supplied with a key.

Product Specifications

  • MANUFACTURERS PART NUMBERC13L JT33
  • CHUCK TYPEKey Type
  • MOUNT33JT
  • BRANDCushman®
  • KEY NUMBERK3
  • CAPACITY1/32-1/2"
  • TYPEHeavy Duty Industrial
  • DESCRIPTIONDrill Chuck
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cushman 1/32-1/2" Key Type Industrial Heavy Duty Drill Chuck, 33JT

Cushman 1/32-1/2" Key Type Industrial Heavy Duty Drill Chuck, 33JT

Item #: WBB893561

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top