discount codeFree shipping over 300

Applied at checkout

Imported 1/32-1/2" Key Type Ball Bearing Medium Duty Drill Chuck, 6JT

Imported 1/32-1/2" Key Type Ball Bearing Medium Duty Drill Chuck, 6JT

Item #: WBB893555

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $102.95

Quantity

Popular item in this category

Imported 1/32-1/2" Key Type Ball Bearing Medium Duty Drill Chuck, 3JT

Usually ships in 5 to 8 days

Not Yet Rated

$104.95

Customers Also Viewed

Ball Bearing Super Chucks

Suitable for medium duty drilling use. Anti-thrust bearing increases clamping capacity. All parts hardened and precision ground.

Product Specifications

  • MANUFACTURERS PART NUMBER--
  • CHUCK TYPEKey Type
  • MOUNT6JT
  • BRANDImport
  • KEY NUMBER--
  • CAPACITY1/32-1/2"
  • TYPEMedium Duty Ball Bearing
  • DESCRIPTIONDrill Chuck
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Imported 1/32-1/2" Key Type Ball Bearing Medium Duty Drill Chuck, 6JT

Imported 1/32-1/2" Key Type Ball Bearing Medium Duty Drill Chuck, 6JT

Item #: WBB893555

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top