discount codeFree shipping over 300

Applied at checkout

Jacobs Model 31-02 Key Type Taper Mounted Medium Duty Chucks, 2JT

Jacobs Model 31-02 Key Type Taper Mounted Medium Duty Chucks, 2JT

Item #: WBB893579

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $132.95

Quantity

Popular item in this category

Jacobs Model 33 Key Type Taper Mounted Medium Duty Chucks, 33JT

Usually ships in 5 to 8 days

Not Yet Rated

$154.95

Customers Also Viewed

Taper Mounted Medium Duty Chuck

The Jacobs Ball Bearing Super Chuck is specifically engineered for heavy duty, close tolerance production drilling. It is adaptable to a wide range of production drilling equipment, jig borers, milling machines, lathes and radials. Utilizing a ball thrust bearing to reduce friction in the chuck closing mechanism, it permits the application of more gripping force on drill shanks to maximize drilling torque under the most demanding machining conditions.

Features:
  • Ball bearing construction maximizes gripping force and drilling accuracy
  • Jaws center-ground for absolute straightness and alignment
  • Jaws specially treated to ensure extended thread life and high gripping surface hardness
  • One-piece sleeve eliminates crack between driving teeth often found in other designs
  • Through-hardened sleeve teeth plus hardened nose and keyholes provide outstanding wear resistance
  • Fluted sleeve standard
  • Each chuck 100% inspected for performance and precision

Product Specifications

  • MANUFACTURERS PART NUMBER31-02
  • CHUCK TYPEKey Type
  • MOUNT2JT
  • BRANDJacobs
  • KEY NUMBERK30
  • CAPACITY0-3/8"
  • TYPEMedium Duty
  • DESCRIPTIONDrill Chuck
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jacobs Model 31-02 Key Type Taper Mounted Medium Duty Chucks, 2JT

Jacobs Model 31-02 Key Type Taper Mounted Medium Duty Chucks, 2JT

Item #: WBB893579

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top