Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Palmgren 9634318 - 10", 12" & 16" Dividing Plate Set

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Palmgren 9634318 - 10", 12" & 16" Dividing Plate Set

Item #: WBB1913442

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 216.95
Product Information
Customer Review
Product Q&A
Palmgren 9634318 - 10", 12" & 16" Dividing Plate Set

Rapid indexing and positioning can be done with extreme precision through the use of these optional dividing plates

Product Specifications

    • DESCRIPTIONDividing Plate Set
    • COLORSilver
    • CONSTRUCTIONSteel
    • SIZE10", 12" & 16"
    • MANUFACTURER'S WARRANTY1 Year
    • MANUFACTURER'S PART NUMBER9634318
    • FOR USE WITHDrill Presses
    • WEIGHT9.92
    • TYPEHeavy Duty
    • BRANDPalmgren

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed