Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Palmgren 9638978 - 8" Tailstock

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Palmgren 9638978 - 8" Tailstock

Item #: WBB1913453

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 246.95
Product Information
Customer Review
Product Q&A
Palmgren 9638978 - 8" Tailstock

An optional tailstock provides precision positioning on round work pieces. This optional extra works best for indexing, slotting, and facing operations. Our tailstocks cover 6 different table sizes.

Product Specifications

    • LENGTH9-1/16"
    • SIZE8"
    • STYLEHorizontal
    • WIDTH7-11/16"
    • HEIGHT2-9/16"
    • BRANDPalmgren
    • DESCRIPTIONTailstock
    • COLORGray & Silver
    • CONSTRUCTIONCast Iron
    • MANUFACTURER'S WARRANTY1 Year
    • MANUFACTURER'S PART NUMBER9638978
    • FOR USE WITHRotary Tables and Drill presses
    • WEIGHT12.45 lbs
    • TYPEHeavy Duty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed