Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import Universal Live Center, MT1, 6000 RPM, Import
See all 80 items in product family

Import Universal Live Center, MT1, 6000 RPM, Import

Item #: WBB660417

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 62.95
Product Information
Customer Review
Product Q&A
TMX Universal Live Center, Morse Taper1, 6000 RPM, TMX-Toolmex
  • Hardened and precisely ground
  • Live centers are lubricated with a special grease, and do not require any additional lubrication
  • T.I.R. .0002in

Product Specifications

    • DIMENSION D1.3386"
    • DIMENSION L4.5669"
    • DIMENSION L10.95"
    • DIMENSION-d0.7087"
    • MORSE TAPER1
    • ACCURACY RADIAL RUN OUT0.0002"
    • MANUFACTURERS PART NUMBER3-901-001
    • MAX WEIGHT OF WORKPIECE220lb
    • STYLEUniversal Precision
    • WEIGHT0.64lb
    • BRANDImport
    • MAXIMUM RPM6000
    • TYPELive Center
    • DESCRIPTIONLathe Center
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!