Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/32" Solid Lathe Mandrel
See all 59 items in product family

5/32" Solid Lathe Mandrel

Item #: WBB867825

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.75
Product Information
Customer Review
Product Q&A
Solid Lathe Mandrel

This Solid Lathe Mandrel is hardened and ground.

Product Specifications

    • DIAMETER5/32"
    • DESCRIPTIONSolid Lathe Mandrel
    • LENGTH3"
    • STYLESolid
    • BRANDImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed