Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CAT 40-MAS-III solid Import Retention Knob, Import
See all 4 items in product family

CAT 40-MAS-III solid Import Retention Knob, Import

Item #: WBB660352

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.00
Product Information
Customer Review
Product Q&A
CAT 40-MAS-III solid TMX Retention Knob, TMX-Toolmex

Product Specifications

    • DIMENSION A90°
    • DIMENSION L2.25"
    • DIMENSION T5/8-11"
    • DIMENSION-d10.59"
    • DIMENSION-d20.394"
    • DIMENSION-d30.512"
    • DIMENSION-l11.266"
    • DIMENSION-l20.99"
    • STYLESolid
    • ANGLE90°
    • BRANDImport
    • MANUFACTURERS PART NUMBER3-793-012
    • DESCRIPTIONRetention Knob
    • TYPECAT40
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed